Zoro Homepage

Hydraulic Fitting-Flange24MJ-32FL C61 90 NO BRAZE

  • Mfr # 6890-24-32

  • Zoro # G405284552


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Flange Size (In.)
1 7/8-12; 2" Code 61 Flange
Fitting Shape
90
Hydraulic Fitting Connection Type
24 Male JIC; 32 Code 61 Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6890-24-32
Zoro #
G405284552
UPC #
-
Country of Origin
India

Dimensions

Flange Size (In.)
1 7/8-12; 2" Code 61 Flange

Details

Fitting Shape
90
Hydraulic Fitting Connection Type
24 Male JIC; 32 Code 61 Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.