Hydraulic Fitting, Flange24MORFS-32FL C61

  • Mfr # D-FF6840-24-32

  • Zoro # G105278097


product price:  $81.99
/ea
Free Shipping & Returns

Key Features

Flange Size (In.)
2-12; 2" Code 61 Flange
Fitting Shape
Straight
Hydraulic Fitting Connection Type
24 Male ORFS; 32 Code 61 Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-FF6840-24-32
Zoro #
G105278097
UPC #
-
Country of Origin
United States

Dimensions

Flange Size (In.)
2-12; 2" Code 61 Flange

Details

Fitting Shape
Straight
Hydraulic Fitting Connection Type
24 Male ORFS; 32 Code 61 Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.