Zoro Homepage

Hydraulic Fitting-Flange32MJ-32FL CAT FLANGE 90

  • Mfr # 6892-C-32-32

  • Zoro # G405278315


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Flange Size (In.)
2 1/2-12; 2" CAT Flange
Fitting Shape
90
Hydraulic Fitting Connection Type
32 Male JIC; 32 CAT Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6892-C-32-32
Zoro #
G405278315
UPC #
-
Country of Origin
India

Dimensions

Flange Size (In.)
2 1/2-12; 2" CAT Flange

Details

Fitting Shape
90
Hydraulic Fitting Connection Type
32 Male JIC; 32 CAT Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.