Zoro Homepage

Hydraulic Fitting-FlangeGAUGE PORT CD62 04FP/04FB 1.75" THICK

  • Mfr # GP6872-32

  • Zoro # G805282431


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Flange Size (In.)
2" Code 62 Flange; 1/4-18/04FB
Fitting Shape
Straight
Hydraulic Fitting Connection Type
32 Code 62 Flange; 04 Female NPT/04 Female ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP6872-32
Zoro #
G805282431
UPC #
-
Country of Origin
United States

Dimensions

Flange Size (In.)
2" Code 62 Flange; 1/4-18/04FB

Details

Fitting Shape
Straight
Hydraulic Fitting Connection Type
32 Code 62 Flange; 04 Female NPT/04 Female ORB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.