Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting, International 10MORFS-08MBSPP 45

  • Mfr # FF3802-10-08

  • Zoro # G305279856


product price: $70.69
/ea

Key Features

Fitting Shape
45
Fitting Size
1-14; 1/2-14
Fitting Connection Type
10 Male ORFS; 08 Male BSPP
Thread Size
1-14; 1/2-14
Hydraulic Fitting Connection Type
10 Male ORFS; 08 Male BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF3802-10-08
Zoro #
G305279856
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1-14; 1/2-14
Thread Size
1-14; 1/2-14

Details

Fitting Shape
45
Fitting Connection Type
10 Male ORFS; 08 Male BSPP
Hydraulic Fitting Connection Type
10 Male ORFS; 08 Male BSPP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.