
Hydraulic Fitting-International05MJ-14X1.5MM 90
Mfr # 7801-05-14
Zoro # G805281809
product price: $34.45
/eaKey Features
- Fitting Shape 90
- Fitting Size 1/2-20; 14X1.5MM
- Fitting Connection Type 05 Male JIC; 14X1.5MM Male Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | 7801-05-14 | Zoro # | G805281809 |
| UPC # | - | Country of Origin | China |
| MFR # | 7801-05-14 | ||
| Zoro # | G805281809 | ||
| UPC # | - | ||
| Country of Origin | China |
Dimensions
| Fitting Size | 1/2-20; 14X1.5MM | ||
| Fitting Size | 1/2-20; 14X1.5MM | ||
Details
| Fitting Shape | 90 | Fitting Connection Type | 05 Male JIC; 14X1.5MM Male Metric |
| Fitting Shape | 90 | ||
| Fitting Connection Type | 05 Male JIC; 14X1.5MM Male Metric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.