
Hydraulic Fitting-International06MBSPP-06MBSPT 90 (Discontinued)
- Mfr # 3540-06-06
- Zoro # G805283124
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | 3540-06-06 | Zoro # | G805283124 |
| UPC # | - | Country of Origin | China |
| MFR # | 3540-06-06 | ||
| Zoro # | G805283124 | ||
| UPC # | - | ||
| Country of Origin | China |
Dimensions
| Fitting Size | 3/8-19; 3/8-19 | ||
| Fitting Size | 3/8-19; 3/8-19 | ||
Details
| Fitting Shape | 90 | Fitting Connection Type | 06 Male BSPP; 06 Male BSPT |
| Fitting Shape | 90 | ||
| Fitting Connection Type | 06 Male BSPP; 06 Male BSPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.