Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tompkins Hydraulic Fitting-International16MJ-25MM METRIC STANDPIPE 7625-16-25

Hydraulic Fitting-International16MJ-25MM METRIC STANDPIPE (Discontinued)

  • Mfr # 7625-16-25
  • Zoro # G305281262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7625-16-25
Zoro #
G305281262
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 5/16-12; 25MM Standpipe

Details

Fitting Shape
Straight
Fitting Connection Type
16 Male JIC; 25MM Standpipe

Description

The TOMPKINS brand Hydraulic Fitting-International16MJ-25MM METRIC STANDPIPE has a straight fitting shape, a fitting size of 1 5/16-12; 25MM Standpipe, and a fitting connection type of 16 Male JIC; 25MM Standpipe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.