Zoro Homepage

Hydraulic Fitting, International32MJ-32FJIS

  • Mfr # 3871-32-32

  • Zoro # G605282570


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Straight
Fitting Size
2 1/2-12; 2-11
Fitting Connection Type
32 Male JIC; 32 Female JIS
Thread Size
2 1/2-12; 2-11
Hydraulic Fitting Connection Type
32 Male JIC; 32 Female JIS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3871-32-32
Zoro #
G605282570
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
2 1/2-12; 2-11
Thread Size
2 1/2-12; 2-11

Details

Fitting Shape
Straight
Fitting Connection Type
32 Male JIC; 32 Female JIS
Hydraulic Fitting Connection Type
32 Male JIC; 32 Female JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.