Zoro Homepage

Hydraulic Fitting, Metric CompressionL08(14X1.5) -04BSPT MALE STUD BRANCH TEE

  • Mfr # MC6090-L08-L08-04

  • Zoro # G705281275


product price: $28.99
/ea

Key Features

Fitting Shape
Tee
Thread Size
L08(14X1.5MM); L08(14X1.5MM); 1/4-19
Hydraulic Fitting Connection Type
L08(14X1.5MM) Metric Compression; L08(14X1.5MM) Metric Compression; 04BSPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6090-L08-L08-04
Zoro #
G705281275
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
L08(14X1.5MM); L08(14X1.5MM); 1/4-19

Details

Fitting Shape
Tee
Hydraulic Fitting Connection Type
L08(14X1.5MM) Metric Compression; L08(14X1.5MM) Metric Compression; 04BSPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.