Zoro Homepage

Hydraulic Fitting-Metric CompressionL08(14X1.5) UNION BULKHEAD

  • Mfr # MC6026-L08-L08

  • Zoro # G005281296


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Key Features

Fitting Shape
Straight
Thread Size
L08(14X1.5MM); L08(14X1.5MM)
Hydraulic Fitting Connection Type
L08(14X1.5MM) Metric Compression; L08(14X1.5MM) Metric Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6026-L08-L08
Zoro #
G005281296
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
L08(14X1.5MM); L08(14X1.5MM)

Details

Fitting Shape
Straight
Hydraulic Fitting Connection Type
L08(14X1.5MM) Metric Compression; L08(14X1.5MM) Metric Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.