Zoro Homepage

Hydraulic Fitting, Metric CompressionL10(16X1.5) -04BSPT MALE STUD BRANCH TEE

  • Mfr # MC6090-L10-L10-04

  • Zoro # G405281308


product price: $38.39
/ea

Key Features

Fitting Shape
Tee
Hydraulic Fitting Connection Type
L10(16X1.5MM) Metric Compression; L10(16X1.5MM) Metric Compression; 04BSPT
Thread Size
L10(16X1.5MM); L10(16X1.5MM); 1/4-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6090-L10-L10-04
Zoro #
G405281308
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
L10(16X1.5MM); L10(16X1.5MM); 1/4-19

Details

Fitting Shape
Tee
Hydraulic Fitting Connection Type
L10(16X1.5MM) Metric Compression; L10(16X1.5MM) Metric Compression; 04BSPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.