Zoro Homepage

Hydraulic Fitting, Metric CompressionL12(18X1.5) -16MM BANJO 90-THROT FREE

  • Mfr # MC6143-L12-16

  • Zoro # G505281185


product price: $39.25
/ea

Key Features

Fitting Shape
90
Hydraulic Fitting Connection Type
L12(18X1.5MM) Metric Compression; 16X1.5MM Male Metric
Thread Size
L12(18X1.5MM); 16X1.5MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6143-L12-16
Zoro #
G505281185
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
L12(18X1.5MM); 16X1.5MM

Details

Fitting Shape
90
Hydraulic Fitting Connection Type
L12(18X1.5MM) Metric Compression; 16X1.5MM Male Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.