Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting, Metric CompressionL12(18X1.5)-16MM MALE STUD CPLG

  • Mfr # MC6053-L12-16

  • Zoro # G505284421


product price: $6.25
/ea
Sold in multiples of 3 for $18.75

Key Features

Fitting Shape
Straight
Thread Size
L12(18X1.5MM); 16X1.5MM
Hydraulic Fitting Connection Type
L12(18X1.5MM) Metric Compression; 16X1.5MM Male Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6053-L12-16
Zoro #
G505284421
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
L12(18X1.5MM); 16X1.5MM

Details

Fitting Shape
Straight
Hydraulic Fitting Connection Type
L12(18X1.5MM) Metric Compression; 16X1.5MM Male Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.