Zoro Homepage

Hydraulic Fitting, Metric CompressionL15(22X1.5)-08BSPT MALE STUD 90

  • Mfr # MC6070-L15-08

  • Zoro # G705279791


product price: $14.65
/ea
Sold in multiples of 2 for $29.30

Key Features

Fitting Shape
90
Hydraulic Fitting Connection Type
L15(22X1.5MM) Metric Compression; 08BSPT
Thread Size
L15(22X1.5MM); 1/2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6070-L15-08
Zoro #
G705279791
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
L15(22X1.5MM); 1/2-14

Details

Fitting Shape
90
Hydraulic Fitting Connection Type
L15(22X1.5MM) Metric Compression; 08BSPT

Description

TOMPKINS brand Hydraulic Fitting-Metric CompressionL15(22X1.5)-08BSPT MALE STUD 90 is a 90-degree fitting with a L15(22X1.5MM) Metric Compression connection type and an 08BSPT thread size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.