
Hydraulic Fitting-Metric CompressionL15(22X1.5) UNION CROSS
Mfr # MC6023-L15-L15-L15-L15
Zoro # G505280713
product price:Â $70.99
/eaKey Features
Fitting Shape
Cross
Hydraulic Fitting Connection Type
L15(22X1.5MM) Metric Compression; L15(22X1.5MM) Metric Compression; L15(22X1.5MM) Metric Compression; L15(22X1.5MM) Metric Compression
Thread Size
L15(22X1.5MM); L15(22X1.5MM); L15(22X1.5MM); L15(22X1.5MM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC6023-L15-L15-L15-L15
Zoro #
G505280713
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
L15(22X1.5MM); L15(22X1.5MM); L15(22X1.5MM); L15(22X1.5MM)
Details
Fitting Shape
Cross
Hydraulic Fitting Connection Type
L15(22X1.5MM) Metric Compression; L15(22X1.5MM) Metric Compression; L15(22X1.5MM) Metric Compression; L15(22X1.5MM) Metric Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.