Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting, Metric CompressionL18(26X1.5) -22MM STUD STANDPIPE

  • Mfr # MC6123-L18-22

  • Zoro # G705279142


product price: $13.19
/ea
Sold in multiples of 2 for $26.38

Key Features

Fitting Shape
Straight
Thread Size
L18(26X1.5MM); 22X1.5MM
Hydraulic Fitting Connection Type
L18(26X1.5MM) Metric Compression; 22X1.5MM Male Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6123-L18-22
Zoro #
G705279142
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
L18(26X1.5MM); 22X1.5MM

Details

Fitting Shape
Straight
Hydraulic Fitting Connection Type
L18(26X1.5MM) Metric Compression; 22X1.5MM Male Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.