Zoro Homepage
This item is Discontinued.
Tompkins Hydraulic Fitting-Metric CompressionL22(30X2.0)-L18(26X1.5) REDUCER MC6110-L22-L18

Hydraulic Fitting-Metric CompressionL22(30X2.0)-L18(26X1.5) REDUCER (Discontinued)

  • Mfr # MC6110-L22-L18
  • Zoro # G205284165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6110-L22-L18
Zoro #
G205284165
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
L22(30X2.0MM); L18(26X1.5MM)

Details

Fitting Shape
Straight
Hydraulic Fitting Connection Type
L22(30X2.0MM) Metric Compression; L18(26X1.5MM) Metric Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.