Hydraulic Fitting, Metric CompressionL28(36X2.0) -16NPT MALE STUD BRANCH TEE

  • Mfr # MC6091-L28-L28-16

  • Zoro # G905281600


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Tee
Thread Size
L28(36X2.0MM); L28(36X2.0MM); 1-11 1/2
Hydraulic Fitting Connection Type
L28(36X2.0MM) Metric Compression; L28(36X2.0MM) Metric Compression; 16NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6091-L28-L28-16
Zoro #
G905281600
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
L28(36X2.0MM); L28(36X2.0MM); 1-11 1/2

Details

Fitting Shape
Tee
Hydraulic Fitting Connection Type
L28(36X2.0MM) Metric Compression; L28(36X2.0MM) Metric Compression; 16NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.