Zoro Homepage

Hydraulic Fitting, Metric CompressionL28(36X2.0) -L22(30X2.0) REDUCER

  • Mfr # MC6110-L28-L22

  • Zoro # G905284120


product price: $27.39
/ea

Key Features

Fitting Shape
Straight
Thread Size
L28(36X2.0MM); L22(30X2.0MM)
Hydraulic Fitting Connection Type
L28(36X2.0MM) Metric Compression; L22(30X2.0MM) Metric Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6110-L28-L22
Zoro #
G905284120
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
L28(36X2.0MM); L22(30X2.0MM)

Details

Fitting Shape
Straight
Hydraulic Fitting Connection Type
L28(36X2.0MM) Metric Compression; L22(30X2.0MM) Metric Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.