Zoro Homepage

Hydraulic Fitting, Metric CompressionL35(45X2.0) -20NPT MALE STUD RUN TEE

  • Mfr # MC6081-L35-20-L35

  • Zoro # G005281180


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Tee
Hydraulic Fitting Connection Type
L35(45X2.0MM) Metric Compression; 20NPT; L35(45X2.0MM) Metric Compression
Thread Size
L35(45X2.0MM); 1 1/4-11 1/2; L35(45X2.0MM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6081-L35-20-L35
Zoro #
G005281180
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
L35(45X2.0MM); 1 1/4-11 1/2; L35(45X2.0MM)

Details

Fitting Shape
Tee
Hydraulic Fitting Connection Type
L35(45X2.0MM) Metric Compression; 20NPT; L35(45X2.0MM) Metric Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.