Zoro Homepage

Hydraulic Fitting-Metric CompressionL35(45X2.0) UNION BULKHEAD

  • Mfr # MC6026-L35-L35

  • Zoro # G305281903


product price: $66.49
/ea

Key Features

Fitting Shape
Straight
Thread Size
L35(45X2.0MM); L35(45X2.0MM)
Hydraulic Fitting Connection Type
L35(45X2.0MM) Metric Compression; L35(45X2.0MM) Metric Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6026-L35-L35
Zoro #
G305281903
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
L35(45X2.0MM); L35(45X2.0MM)

Details

Fitting Shape
Straight
Hydraulic Fitting Connection Type
L35(45X2.0MM) Metric Compression; L35(45X2.0MM) Metric Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.