Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Metric CompressionL42(52X2.0) UNION CROSS

  • Mfr # MC6023-L42-L42-L42-L42

  • Zoro # G905281075


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Cross
Hydraulic Fitting Connection Type
L42(52X2.0MM) Metric Compression; L42(52X2.0MM) Metric Compression; L42(52X2.0MM) Metric Compression; L42(52X2.0MM) Metric Compression
Thread Size
L42(52X2.0MM); L42(52X2.0MM); L42(52X2.0MM); L42(52X2.0MM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6023-L42-L42-L42-L42
Zoro #
G905281075
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
L42(52X2.0MM); L42(52X2.0MM); L42(52X2.0MM); L42(52X2.0MM)

Details

Fitting Shape
Cross
Hydraulic Fitting Connection Type
L42(52X2.0MM) Metric Compression; L42(52X2.0MM) Metric Compression; L42(52X2.0MM) Metric Compression; L42(52X2.0MM) Metric Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.