Zoro Homepage

Hydraulic Fitting-Metric CompressionLL04(8X1.0) UNION 90

  • Mfr # MC6021-LL04-LL04

  • Zoro # G205280037


product price: $9.95
/ea
Sold in multiples of 2 for $19.90

Key Features

Fitting Shape
90
Thread Size
LL04(8X1.0MM); LL04(8X1.0MM)
Hydraulic Fitting Connection Type
LL04(8X1.0MM) Metric Compression; LL04(8X1.0MM) Metric Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6021-LL04-LL04
Zoro #
G205280037
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
LL04(8X1.0MM); LL04(8X1.0MM)

Details

Fitting Shape
90
Hydraulic Fitting Connection Type
LL04(8X1.0MM) Metric Compression; LL04(8X1.0MM) Metric Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.