Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Metric CompressionS25(36X2.0) UNION BULKHEAD 90

  • Mfr # MC6027-S25-S25

  • Zoro # G105282025


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Fitting Shape
90
Thread Size
S25(36X2.0MM); S25(36X2.0MM)
Hydraulic Fitting Connection Type
S25(36X2.0MM) Metric Compression; S25(36X2.0MM) Metric Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC6027-S25-S25
Zoro #
G105282025
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
S25(36X2.0MM); S25(36X2.0MM)

Details

Fitting Shape
90
Hydraulic Fitting Connection Type
S25(36X2.0MM) Metric Compression; S25(36X2.0MM) Metric Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.