Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Stainless02MOR HEX HEAD PLUG-SS

  • Mfr # SS-6408-02-FG

  • Zoro # G805283322


product price: $7.99
/ea
Sold in multiples of 3 for $23.97

Key Features

Fitting Shape
Plug
Fitting Size
5/16-24
Fitting Connection Type
02 Male ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-6408-02-FG
Zoro #
G805283322
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
5/16-24

Details

Fitting Shape
Plug
Fitting Connection Type
02 Male ORB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.