Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Stainless08FP CROSS-SS

  • Mfr # SS-5652-08-08-08-08-FG

  • Zoro # G605280415


product price: $74.15
/ea

Key Features

Fitting Shape
Cross
Fitting Size
1/2-14; 1/2-14; 1/2-14; 1/2-14
Fitting Connection Type
08 Female NPT; 08 Female NPT; 08 Female NPT; 08 Female NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-5652-08-08-08-08-FG
Zoro #
G605280415
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1/2-14; 1/2-14; 1/2-14; 1/2-14

Details

Fitting Shape
Cross
Fitting Connection Type
08 Female NPT; 08 Female NPT; 08 Female NPT; 08 Female NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.