Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting, Stainless12MJ-12FP-12MJ TEE-SS

  • Mfr # SS-2606-12-12-12-FG

  • Zoro # G905280894


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1 1/16-12; 3/4-14; 1 1/16-12
Fitting Connection Type
12 Male JIC; 12 Female NPT; 12 Male JIC
Fitting Shape
Tee
Hydraulic Fitting Connection Type
12 Male JIC; 12 Female NPT; 12 Male JIC
Thread Size
1 1/16-12; 3/4-14; 1 1/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-2606-12-12-12-FG
Zoro #
G905280894
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 1/16-12; 3/4-14; 1 1/16-12
Thread Size
1 1/16-12; 3/4-14; 1 1/16-12

Details

Fitting Connection Type
12 Male JIC; 12 Female NPT; 12 Male JIC
Fitting Shape
Tee
Hydraulic Fitting Connection Type
12 Male JIC; 12 Female NPT; 12 Male JIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.