Zoro Homepage

Hydraulic Fitting, Stainless16MJ-16MOR 45-SS

  • Mfr # SS-6802-16-16-FG

  • Zoro # G705280100


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
45
Fitting Size
1 5/16-12; 1 5/16-12
Fitting Connection Type
16 Male JIC; 16 Male ORB
Thread Size
1 5/16-12; 1 5/16-12
Hydraulic Fitting Connection Type
16 Male JIC; 16 Male ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-6802-16-16-FG
Zoro #
G705280100
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 5/16-12; 1 5/16-12
Thread Size
1 5/16-12; 1 5/16-12

Details

Fitting Shape
45
Fitting Connection Type
16 Male JIC; 16 Male ORB
Hydraulic Fitting Connection Type
16 Male JIC; 16 Male ORB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.