Zoro Homepage

Hydraulic Fitting-Stainless24FP-24FP-24FP TEE-SS

  • Mfr # SS-5605-24-24-24-FG

  • Zoro # G905280733


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1 1/2-11 1/2; 1 1/2-11 1/2; 1 1/2-11 1/2
Fitting Connection Type
24 Female NPT; 24 Female NPT; 24 Female NPT
Fitting Shape
Tee
Hydraulic Fitting Connection Type
24 Female NPT; 24 Female NPT; 24 Female NPT
Thread Size
1 1/2-11 1/2; 1 1/2-11 1/2; 1 1/2-11 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-5605-24-24-24-FG
Zoro #
G905280733
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 1/2-11 1/2; 1 1/2-11 1/2; 1 1/2-11 1/2
Thread Size
1 1/2-11 1/2; 1 1/2-11 1/2; 1 1/2-11 1/2

Details

Fitting Connection Type
24 Female NPT; 24 Female NPT; 24 Female NPT
Fitting Shape
Tee
Hydraulic Fitting Connection Type
24 Female NPT; 24 Female NPT; 24 Female NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.