Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Steel02FP CROSS

  • Mfr # 5652-02-02-02-02

  • Zoro # G205281768


product price: $7.89
/ea
Sold in multiples of 3 for $23.67

Key Features

Fitting Shape
Cross
Fitting Size
1/8-27; 1/8-27; 1/8-27; 1/8-27
Fitting Connection Type
02 Female NPT; 02 Female NPT; 02 Female NPT; 02 Female NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5652-02-02-02-02
Zoro #
G205281768
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1/8-27; 1/8-27; 1/8-27; 1/8-27

Details

Fitting Shape
Cross
Fitting Connection Type
02 Female NPT; 02 Female NPT; 02 Female NPT; 02 Female NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.