Zoro Homepage

Hydraulic Fitting-Steel02MP-02MP CLOSE NIPPLE

  • Mfr # 5400-CL-02

  • Zoro # G505279601


product price: $6.85
/ea
Sold in multiples of 3 for $20.55

Key Features

Fitting Shape
Straight
Fitting Size
1/8-27; 1/8-27
Fitting Connection Type
02 Male NPT; 02 Male NPT
Thread Size
1/8-27; 1/8-27
Hydraulic Fitting Connection Type
02 Male NPT; 02 Male NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400-CL-02
Zoro #
G505279601
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1/8-27; 1/8-27
Thread Size
1/8-27; 1/8-27

Details

Fitting Shape
Straight
Fitting Connection Type
02 Male NPT; 02 Male NPT
Hydraulic Fitting Connection Type
02 Male NPT; 02 Male NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.