Zoro Homepage

Hydraulic Fitting-Steel04MP-04MP LONG HEX NIPPLE 2.00"

  • Mfr # 5404-L-04-04-2.0

  • Zoro # G005282125


product price: $13.99
/ea
Sold in multiples of 2 for $27.98

Key Features

Fitting Shape
Straight
Hydraulic Fitting Connection Type
04 Male NPT; 04 Male NPT
Thread Size
1/4-18; 1/4-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5404-L-04-04-2.0
Zoro #
G005282125
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4-18; 1/4-18

Details

Fitting Shape
Straight
Hydraulic Fitting Connection Type
04 Male NPT; 04 Male NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.