Zoro Homepage

Hydraulic Fitting, Steel06MORFS-06MP-06MORFS TEE

  • Mfr # FF2605-06-06-06

  • Zoro # G705282944


product price: $10.19
/ea
Sold in multiples of 2 for $20.38

Key Features

Fitting Size
11/16-16; 3/8-18; 11/16-16
Fitting Connection Type
06 Male ORFS; 06 Male NPT; 06 Male ORFS
Fitting Shape
Tee
Hydraulic Fitting Connection Type
06 Male ORFS; 06 Male NPT; 06 Male ORFS
Thread Size
11/16-16; 3/8-18; 11/16-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2605-06-06-06
Zoro #
G705282944
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
11/16-16; 3/8-18; 11/16-16
Thread Size
11/16-16; 3/8-18; 11/16-16

Details

Fitting Connection Type
06 Male ORFS; 06 Male NPT; 06 Male ORFS
Fitting Shape
Tee
Hydraulic Fitting Connection Type
06 Male ORFS; 06 Male NPT; 06 Male ORFS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.