Zoro Homepage

Hydraulic Fitting-Steel06MP-06FPX 90 2.76"

  • Mfr # 1501-LL-06-06

  • Zoro # G105282315


product price: $7.45
/ea
Sold in multiples of 3 for $22.35

Key Features

Fitting Shape
90
Fitting Size
3/8-18; 3/8-18
Fitting Connection Type
06 Male NPT; 06 Female NPT Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501-LL-06-06
Zoro #
G105282315
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
3/8-18; 3/8-18

Details

Fitting Shape
90
Fitting Connection Type
06 Male NPT; 06 Female NPT Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.