Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Steel08MJ-08MOR 90 EX-EX LONG 3.53"

  • Mfr # 6801-LLL-08-08

  • Zoro # G805280857


product price: $11.25
/ea
Sold in multiples of 2 for $22.50

Key Features

Fitting Shape
90
Fitting Size
3/4-16; 3/4-16
Fitting Connection Type
08 Male JIC; 08 Male ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6801-LLL-08-08
Zoro #
G805280857
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
3/4-16; 3/4-16

Details

Fitting Shape
90
Fitting Connection Type
08 Male JIC; 08 Male ORB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.