Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Steel08MJ-12MP 90 LONG 2.44"

  • Mfr # 2501-L-08-12

  • Zoro # G405284217


product price: $17.65
/ea
Sold in multiples of 2 for $35.30

Key Features

Fitting Shape
90
Fitting Size
3/4-16; 3/4-14
Fitting Connection Type
08 Male JIC; 12 Male NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2501-L-08-12
Zoro #
G405284217
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
3/4-16; 3/4-14

Details

Fitting Shape
90
Fitting Connection Type
08 Male JIC; 12 Male NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.