Zoro Homepage

Hydraulic Fitting, Steel08MOR-08FPX-08FPX TEE

  • Mfr # 6911-08-08-08

  • Zoro # G905282737


product price: $27.15
/ea

Key Features

Fitting Size
3/4-16; 1/2-14; 1/2-14
Fitting Connection Type
08 Male ORB; 08 Female NPT Swivel; 08 Female NPT Swivel
Fitting Shape
Tee
Thread Size
3/4-16; 1/2-14; 1/2-14
Hydraulic Fitting Connection Type
08 Male ORB; 08 Female NPT Swivel; 08 Female NPT Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6911-08-08-08
Zoro #
G905282737
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
3/4-16; 1/2-14; 1/2-14
Thread Size
3/4-16; 1/2-14; 1/2-14

Details

Fitting Connection Type
08 Male ORB; 08 Female NPT Swivel; 08 Female NPT Swivel
Fitting Shape
Tee
Hydraulic Fitting Connection Type
08 Male ORB; 08 Female NPT Swivel; 08 Female NPT Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.