Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting, Steel08MP-08FP-08FP-08FP CROSS

  • Mfr # 5655-08-08-08-08

  • Zoro # G605281511


product price: $14.59
/ea
Sold in multiples of 2 for $29.18

Key Features

Fitting Shape
Cross
Fitting Size
1/2-14; 1/2-14; 1/2-14; 1/2-14
Fitting Connection Type
08 Male NPT; 08 Female NPT; 08 Female NPT; 08 Female NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5655-08-08-08-08
Zoro #
G605281511
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1/2-14; 1/2-14; 1/2-14; 1/2-14

Details

Fitting Shape
Cross
Fitting Connection Type
08 Male NPT; 08 Female NPT; 08 Female NPT; 08 Female NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.