Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Steel10MJ-08MP 90 EX LONG 2.87"

  • Mfr # 2501-LL-10-08

  • Zoro # G405285054


product price: $6.35
/ea
Sold in multiples of 3 for $19.05

Key Features

Fitting Shape
90
Fitting Size
7/8-14; 1/2-14
Fitting Connection Type
10 Male JIC; 08 Male NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2501-LL-10-08
Zoro #
G405285054
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
7/8-14; 1/2-14

Details

Fitting Shape
90
Fitting Connection Type
10 Male JIC; 08 Male NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.