Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Steel10MJ-10MOR 90 EX LONG 3.25"

  • Mfr # 6801-LL-10-10

  • Zoro # G705280230


product price: $9.85
/ea
Sold in multiples of 3 for $29.55

Key Features

Fitting Shape
90
Fitting Size
7/8-14; 7/8-14
Fitting Connection Type
10 Male JIC; 10 Male ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6801-LL-10-10
Zoro #
G705280230
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
7/8-14; 7/8-14

Details

Fitting Shape
90
Fitting Connection Type
10 Male JIC; 10 Male ORB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.