Hydraulic Fitting, Steel12FJX-12FJX-12FJX TEE

  • Mfr # 6606-12-12-12

  • Zoro # G705278930


product price:  $51.15
/ea

Key Features

Fitting Size
1 1/16-12; 1 1/16-12; 1 1/16-12
Fitting Connection Type
12 Female JIC Swivel; 12 Female JIC Swivel; 12 Female JIC Swivel
Fitting Shape
Tee
Hydraulic Fitting Connection Type
12 Female JIC Swivel; 12 Female JIC Swivel; 12 Female JIC Swivel
Thread Size
1 1/16-12; 1 1/16-12; 1 1/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6606-12-12-12
Zoro #
G705278930
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 1/16-12; 1 1/16-12; 1 1/16-12
Thread Size
1 1/16-12; 1 1/16-12; 1 1/16-12

Details

Fitting Connection Type
12 Female JIC Swivel; 12 Female JIC Swivel; 12 Female JIC Swivel
Fitting Shape
Tee
Hydraulic Fitting Connection Type
12 Female JIC Swivel; 12 Female JIC Swivel; 12 Female JIC Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.