Zoro Homepage

Hydraulic Fitting-Steel12MP-12FPX 90 3.66"

  • Mfr # 1501-LL-12-12

  • Zoro # G305282344


product price: $13.99
/ea
Sold in multiples of 2 for $27.98

Key Features

Fitting Shape
90
Fitting Size
3/4-14; 3/4-14
Fitting Connection Type
12 Male NPT; 12 Female NPT Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501-LL-12-12
Zoro #
G305282344
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
3/4-14; 3/4-14

Details

Fitting Shape
90
Fitting Connection Type
12 Male NPT; 12 Female NPT Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.