Zoro Homepage

Hydraulic Fitting-Steel16 BEADED STEM-12MP 45

  • Mfr # 4503-16-12

  • Zoro # G405284804


product price: $10.55
/ea
Sold in multiples of 2 for $21.10

Key Features

Fitting Shape
45
Fitting Size
1" Beaded Stem; 3/4-14
Fitting Connection Type
1" Beaded Stem; 12 Male NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4503-16-12
Zoro #
G405284804
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1" Beaded Stem; 3/4-14

Details

Fitting Shape
45
Fitting Connection Type
1" Beaded Stem; 12 Male NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.