Zoro Homepage

Hydraulic Fitting-Steel16HB-16MP

  • Mfr # 4444-16-16

  • Zoro # G805284152


product price: $9.85
/ea
Sold in multiples of 2 for $19.70

Key Features

Fitting Shape
Straight
Fitting Size
1" Hose Barb; 1-11 1/2
Fitting Connection Type
16 Hose Bead; 16 Male NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4444-16-16
Zoro #
G805284152
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1" Hose Barb; 1-11 1/2

Details

Fitting Shape
Straight
Fitting Connection Type
16 Hose Bead; 16 Male NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.