Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Steel16MJ-16MP 90 LONG 3.01"

  • Mfr # 2501-L-16-16

  • Zoro # G505284032


product price: $15.15
/ea
Sold in multiples of 2 for $30.30

Key Features

Fitting Shape
90
Fitting Size
1 5/16-12; 1-11 1/2
Fitting Connection Type
16 Male JIC; 16 Male NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2501-L-16-16
Zoro #
G505284032
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 5/16-12; 1-11 1/2

Details

Fitting Shape
90
Fitting Connection Type
16 Male JIC; 16 Male NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.