Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Steel16MORFS HEX HEAD PLUG

  • Mfr # FF2408-16

  • Zoro # G505281864


product price: $4.79
/ea
Sold in multiples of 4 for $19.16

Key Features

Fitting Shape
Plug
Fitting Size
1 7/16-12
Fitting Connection Type
16 Male ORFS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2408-16
Zoro #
G505281864
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 7/16-12

Details

Fitting Shape
Plug
Fitting Connection Type
16 Male ORFS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.