Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Steel20 SILVER BRAZE RING

  • Mfr # SBR-20

  • Zoro # G605281993


product price: $3.95
/ea
Sold in multiples of 6 for $23.70

Key Features

Fitting Shape
Braze Ring
Fitting Size
1 1/4" Tube
Fitting Connection Type
20
Hydraulic Fitting Connection Type
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBR-20
Zoro #
G605281993
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 1/4" Tube

Details

Fitting Shape
Braze Ring
Fitting Connection Type
20
Hydraulic Fitting Connection Type
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.