Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting, Steel20MJ-20MP-20FP TEE

  • Mfr # 2611-20-20-20

  • Zoro # G905282492


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Fitting Size
1 5/8-12; 1 1/4-11 1/2; 1 1/4-11 1/2
Fitting Connection Type
20 Male JIC; 20 Male NPT; 20 Female NPT
Fitting Shape
Tee
Thread Size
1 5/8-12; 1 1/4-11 1/2; 1 1/4-11 1/2
Hydraulic Fitting Connection Type
20 Male JIC; 20 Male NPT; 20 Female NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2611-20-20-20
Zoro #
G905282492
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 5/8-12; 1 1/4-11 1/2; 1 1/4-11 1/2
Thread Size
1 5/8-12; 1 1/4-11 1/2; 1 1/4-11 1/2

Details

Fitting Connection Type
20 Male JIC; 20 Male NPT; 20 Female NPT
Fitting Shape
Tee
Hydraulic Fitting Connection Type
20 Male JIC; 20 Male NPT; 20 Female NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.