Zoro Homepage

Hydraulic Fitting-Steel20MOR-16FOR 1.20" STANDARD SIZE

  • Mfr # 6410-20-16-1.20

  • Zoro # G805281908


product price: $10.15
/ea
Sold in multiples of 2 for $20.30

Key Features

Fitting Shape
Straight
Fitting Size
1 5/8-12; 1 5/16-12
Fitting Connection Type
20 Male ORB; 16 Female ORB; 1.20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6410-20-16-1.20
Zoro #
G805281908
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
1 5/8-12; 1 5/16-12

Details

Fitting Shape
Straight
Fitting Connection Type
20 Male ORB; 16 Female ORB; 1.20"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.